Beli hose coupler di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NITTO KOHKI Lever Lock Coupler Socket (for Hose Mounting) (Kamlok)
    Mulai

    Rp569.900

    NITTO KOHKI Lever Lock Coupler Socket (for Hose Mounting) (Kamlok)
    atribut:
    • Maximum Working Pressure (MPa): 1.8
    • Operating Temperature Range (°С): -20 to +80
    • Body Material: Aluminium Alloy
    • Fluid: Air, water, mineral type hydraulic oil, water vapor, powder
    • Installation Shape: hose nipple
    • Material (Seal): Nitrile rubber
    • Pressure resistance: 2.7MPa [27kgf/cm2)
    • Valve Structure: No valve
  2. TRUSCO Hose Coupler
    70%
    Mulai

    Rp85.900

    TRUSCO Hose Coupler
    Deskripsi:
    Use:Connection of equipment and hose
  3. Takagi Metal Hose Connector (Konektor Nepel Selang)
    Mulai

    Rp219.900

    Takagi Metal Hose Connector (Konektor Nepel Selang)
    Deskripsi:
    -High quality hose connector with plated finish.
    atribut:
    • Compatible Hose (Inner DiameterxOuter Diameter): 12 to 15x21mm
    • Height: 50mm
    • Compatible Nipple: All types of faucet nipples of TAKAGI
    • Material: Polyacetate, Brass, Stainless Steel, NBR
  4. Non Brand Air & Water Polyethylene Tubing (Selang)
    Mulai

    Rp98.900

    Non Brand Air & Water Polyethylene Tubing (Selang)
    Deskripsi:
    Bowl-to-floor hardware holds toilets in place by fastening them to a floor or wall. These bolts, washers, and nuts fit mounting holes on the base of the toilet. The bolts provide a secure hold when they're long enough to pass through the toilet base and into the flooring or wall. Bowl-to-floor hardware is used for installing new toilets, reattaching existing toilets after making repairs, and replacing hardware that has cracked, corroded, or no longer seats properly due to stripped threads.
    atribut:
    • Autoclavable: No
    • Stripe Color: No Stripe
  5. Ozawa Bussan (OZC) Camlock Coupler Hose Shank (Kamlok)
    Mulai

    Rp679.900

    Ozawa Bussan (OZC) Camlock Coupler Hose Shank (Kamlok)
    Deskripsi:
    - Lever couplings are lever-operated industrial joints.- The coupler and adapter can be connected by manually tightening the lever. Attaching them to connections on hoses, valves, pipes, tanks, etc. reduces connection work.- Select the order code based on the nominal diameter (size).
    atribut:
    • Material: Aluminum die-cast (Body); NBR (Gasket)
    • Dimension A (mm): 190
    • Dimension B (mm): 86
    • Dimension C (mm): 54
    • Dimension F (mm): 31
    • Dimension G (mm): 38
    • Compatible Fluids: Water, oil, etc.
    • Connection Method: One-touch type
    • Dimension H (mm): 138
    • Dimension I (mm): 40
    • Dimensions h1 (mm): 66
    • Nominal Diameter (inch): 1 1/2
    • Nominal Diameter (mm): 40
    • Operating Temperature Range (°C): -50 to 200 (main unit only)
  6. Jason Clamp Hose Heavy Duty (Klem Selang)
    Mulai

    Rp149.900

    Jason Clamp Hose Heavy Duty (Klem Selang)
    Deskripsi:
    Heavy duty pipe clamp are made color full zinc plated for anti-rust.
    atribut:
    • Material: Carbon Steel
  7. NITTO KOHKI Coupler TSP (Kopler)
    Mulai

    Rp53.900

    NITTO KOHKI Coupler TSP (Kopler)
    atribut:
    • Fluid: Air, mineral hydraulic fluid
    • Compatibility: If it is the same size, you can connect the socket and plug regardless of the mounting shape
  8. Rutland Hose End Connector
    Mulai

    Rp49.900

    Rutland Hose End Connector
    Deskripsi:
    This fitting is for use on the end of the hose which connects to the supply.
    atribut:
    • Hose Diameter: 1/2 Inch
    • Product Number: HEC001
    • Product Type: Hose End Connector
    • Number of Pieces: 1
  9. KARCHER HOME & GARDEN Universal Hose Connector (Sambungan Selang Vacuum)
    44%
    Mulai

    Rp69.900

    KARCHER HOME & GARDEN Universal Hose Connector (Sambungan Selang Vacuum)
    Deskripsi:
    Connecting, disconnecting and repair made easy – with Karcher's practical and ergonomic universal hose coupling. The flexible connector system simplifies the watering of small and large gardens and surfaces. Functioning tap connections and hose couplings are essential to any good watering system. The universal hose coupling is compatible with the three most common hose diameters and all available click systems.
    atribut:
    • Diameter (inch): 1/2, 5/8, 3/4
  10. Takagi Luck Rock Five S (Semprotan Air)
    Mulai

    Rp119.900

    Takagi Luck Rock Five S (Semprotan Air)
    atribut:
    • Dimensions (mm): 145x51x249
    • Weight (g): 176
    • Shower type: Kiri Straight Jolo Shower Stop
    • Applicable Hose Inner Diameter (mm): Ø12to15
    • Applicable Hose Outer Diameter (mm): Ø21
    • TRUSCO Number: 116-5313
  11. Dekko Dual Quick Heat Soldering Iron (Solder)
    Mulai

    Rp209.900

    Dekko Dual Quick Heat Soldering Iron (Solder)
    atribut:
    • Power (W): 20-200
    • Soldering Tip (mm): 6
  12. TOYOX Toyospring Hose (Selang Benang / Selang Air)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

    TOYOX Toyospring Hose (Selang Benang / Selang Air)
    Deskripsi:
    TOYOSPRING Hose adalah selang tahan tekanan untuk tekanan balik dan vakum (isap), dan terbuat dari PVC lunak.Selang serbaguna yang dapat digunakan secara stabil untuk beragam cairan, seperti air, udara, minyak, dan bahan kimia.Penguat berupa koil logam membuat selang ini tidak mudah bengkok dan kempis sehingga cocok untuk tekanan isap dan tekanan balik pada bagian-bagian yang memiliki radius bengkokan kecil dan komponen bergerak, misalnya pada saluran yang terdapat di fasilitas dan peralatan.Selain selang, tersedia pula beragam konektor khusus untuk meningkatkan keselamatan dan produktivitas.Aplikasi : Selang untuk pipa saluran instalasi di pabrik dan yang ditanam di berbagai jenis mesinCairan : Udara Serbuk Minyak mineral Minyak hewani dan nabati Bahan kimia Air (kecuali air minum)Fungsi : - Anti-bengkok dan anti-kempot - Kelenturan - Tekanan - Transparansi - Vakum Perundangan : Sesuai RoHS2Spesifikasi : - Bahan utama: PVC lunak- Bahan penguat: Kawat baja keras- Diameter dalam: 6mm~100mm- Rentang suhu kerja: -5°C ~60°C
  13. TORA Flow Switch
    Mulai

    Rp139.900

    TORA Flow Switch
    atribut:
    • Capacity (L/minute): 6 to 7
    • Connector Size (inch): 1/2
    • Current (A): 0.5
    • Inlet (inch): 1
    • Input Voltage (V): 220
    • Material: Full Brass
    • Maximum Power (W): 200
    • Outlet (inch): 3/4
    • Temperature (°C): 0-70
  14. KIP PE Plastic Rope (Tali Tambang)
    Mulai

    Rp259.900

    KIP PE Plastic Rope (Tali Tambang)
    Deskripsi:
    TALI TAMBANG PE KUALITAS IMPOR RESMI DARI CHINA100% BAHAN PE, KUALITAS DIJAMIN, HARGA TERMURAHTERSEDIA UKURAN DIAMETER 3 MM - 16 MMPANJANG 220 METERTambang jenis PE biasa digunakan untuk mengikat barang seperti pengikat terpal mobil pick up, truck, kontainer, bisa digunakan sebagai tali pengikat di kapal, untuk pekerjaan proyek bangunan gedung, mengangkat suatu beban yang cukup berat karena ketahanan terhadap gesekan sangat baik, dan banyak lagi kegunaannya sesuai dengan keperluan Anda masing-masing.Kelebihan dari tambang jenis PE tidak mudah putus dan juga tahan panas.
    atribut:
    • Length (m): ± 220
    • Material: Polyethylene
  15. Ultra Alfatec HD T-Bolt Clamp Hose Stainles Steel (Klem Selang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

Daftar Harga hose coupler Terbaru October 2026
NITTO KOHKI Lever Lock Coupler Socket (for Hose Mounting) (Kamlok)Rp569.900
TRUSCO Hose CouplerRp85.900
Takagi Metal Hose Connector (Konektor Nepel Selang)Rp219.900
NITTO KOHKI Coupling Lever Lock Cupla LE Type (Hose Barb) (Kopler)Rp189.900
Non Brand Air & Water Polyethylene Tubing (Selang)Rp98.900
Ozawa Bussan (OZC) Camlock Coupler Hose Shank (Kamlok)Rp679.900
Jason Clamp Hose Heavy Duty (Klem Selang)Rp149.900
NITTO KOHKI Coupler TSP (Kopler)Rp53.900
Rutland Hose End ConnectorRp49.900
Takagi Hose Connector (Konektor Selang)Rp139.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)